Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 5-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base
See all 42 items in product family

Yost 5-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base

Item #: WBB529743

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 424.95
Product Information
Customer Review
Product Q&A
Yost 5-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base

Made In the USA. Similar to the heavy duty combination pipe & bench vise but equipped with wider jaws, 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • BASE TYPE360° Swivel
    • PIPE JAW CAPACITY INCHES1/8 - 2-1/2
    • SIZE INCHES5
    • JAW OPENING INCHES5
    • WIDTH INCHES8
    • HEIGHT INCHES13
    • JAW WIDTH INCHES5-1/2
    • WEIGHT LBS50
    • COLOR FINISHBlue
    • LENGTH INCHES16
    • TYPE OF BASESwivel
    • THROAT DEPTH INCHES4-1/2
    • DESCRIPTIONBench & Pipe Combination Vise
    • MANUFACTURERS PART NUMBER10055
    • CONSTRUCTIONHigh Strength Ductile Iron
    • BRANDYost Vises
    • TYPETradesman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed