Bench & Pipe Vises
Availability
Special Price
Jaw Width
Brand
Type
Pipe Capacity
Length
Height
Color
Price
Wilton 63248 Model SBV-100 4" Jaw Width 2-1/4" Opening 2" Throat Super-Junior Vise W/ Swivel Base
Wilton 21400 Model 745 5" Jaw Width 3-3/4" Throat Depth Mechanics Vise W/ Swivel Base
Wilton 28824 5-1/2" Jaw Width 2-3/4" Throat Depth Multi-Purpose Vise W/ Rotating Head & Swivel Base
Global Industrial 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base
Wilton 28814 Model 8100M Mechanics Pro Vise, 10" Jaw Width, 12" Jaw Opening, 5-1/4" Throat Depth
Global Industrial 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base
Wilton 21300 Model 744 4" Jaw Width 4-1/2" Opening Capacity 3-7/16" Throat Mechanics Vise W/ Swivel
Wilton 63144 Model 78A 4"X7" Jaw Width 4" Throat Depth Pivot Jaw Woodworkers Vise W/ Rapid Release
Wilton Utility HD Bench Vise 6-1/2" Jaw Width, 6-1/4" Jaw Opening, 360° Swivel Base
Wilton Super-Junior Vise W/Clamp-On Swivel, 4" Jaw Width, 2-1/4" Opening, 2" Throat
Wilton 63302 Model WS6 6" Jaw Width 6" Opening 3-1/2" Throat Depth Shop Vise W/Swivel Base
Wilton 21500 Model 746 6" Jaw Width 4-1/8" Throat Depth Mechanics Vise W/ Swivel Base
Wilton 28812 Model 865M Mechanics Pro Vise 6-1/2" Jaw Width 6-1/2" Jaw Opening 4-3/8" Throat Depth
Urrea Industrial Workbench Vise with Swivel Base, 8" Jaw Width, 4-31/64" Throat Depth