Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 5" Heavy Duty Combination Pipe & Bench Vise - Stationary Base
See all 75 items in product family

Yost 5" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Item #: WBB529737

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $809.00
Product Information
Product Q&A
Yost 5" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Stationary base, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • DESCRIPTIONBench & Pipe Combination Vise
    • HEIGHT INCHES16-1/2
    • CONSTRUCTIONHigh Strength Ductile Iron
    • JAW OPENING INCHES6
    • WIDTH INCHES10-1/2
    • COLOR FINISHBlue
    • WEIGHT LBS96
    • SIZE6"
    • JAW WIDTH5"
    • TYPEHeavy Duty
    • BASE TYPEStationary
    • PIPE CAPACITY1/8" - 4-1/2"
    • LENGTH INCHES23-1/2
    • BRANDYost Vises
    • TYPE OF BASEStationary
    • MANUFACTURERS PART NUMBER10133
    • THROAT DEPTH7-1/2"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.