Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 5" High Visibility All Steel Utility Workshop Vise
See all 73 items in product family

Yost 5" High Visibility All Steel Utility Workshop Vise

Item #: WBB529749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $119.95
Product Information
Customer Review
Product Q&A
Yost 5" High Visibility All Steel Utility Workshop Vise

High Visibility Vises conform to OSHA Specification # 1910.144 - Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the continuous rolled main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.

Product Specifications

    • TYPEHigh Visibility
    • MANUFACTURERS PART NUMBER14905
    • WEIGHT LBS26
    • BRANDYost Vises
    • THROAT DEPTH2-5/8"
    • CONSTRUCTIONCast Steel
    • COLOR FINISHYellow
    • HEIGHT INCHES8
    • WIDTH INCHES8
    • DESCRIPTIONBench & Pipe Combination Vise
    • JAW OPENING INCHES5
    • LENGTH INCHES16
    • SIZE5"
    • JAW WIDTH5"
    • BASE TYPE360° Swivel
    • PIPE CAPACITY1/4" - 1-1/2"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

So Far, So Good

Your review: I haven't wailed on this thing yet, but so far it's been rock-solid. They claim it's cast from steel in the USA, not crummy Chinese cast iron. If that's true then I suspect it will take years of abuse and be none the worse for the wear. Two t-handle bolts rather than one is a nice touch to lock down the swivel, the main threads turn smoothly and jaws clamp evenly. Overall, it's a very nice vise at a nicer price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:24