Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 6-1/2" Multipurpose Mechanics Reversible Vise
See all 42 items in product family

Yost 6-1/2" Multipurpose Mechanics Reversible Vise

Item #: WBB529757

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Yost 6-1/2" Multipurpose Mechanics Reversible Vise

Made of iron for long lasting durability. Provides two (2) closing options. Forward position opens to 7" and reversed opening increases to 10". Large dual anvils. Lower anvil converts to product support shelf when reversing front jaw, replaceable hardened steel top jaws: v-notch, serrated and reversible to smooth. Permanent recessed cast iron pipe jaws allows for machinist vise use, pipe jaws are designed to grip pipe securely. Swivel base securely mounts to work bench (4 - bolts by others), interlocking swivel base 360° motion equipped with (2) lockdowns. Steel beam covers main screw, continuous rolled main screw thread, no pinch main screw handle. Color is Blue. Jaw opening is 3-3/4". Throat depth is 3-3/4" (2-3/4" Reversed). Overall dimensions are 22" L x 10" W x 14" H.

Product Specifications

    • JAW OPENING INCHES7 (11 Reversed)
    • BASE TYPE360° Swivel
    • SIZE INCHES7
    • PIPE JAW CAPACITY INCHES1/8 - 3-1/2
    • TYPEReversible Mechanics'
    • BRANDYost Vises
    • CONSTRUCTIONIron
    • MANUFACTURERS PART NUMBER10865
    • DESCRIPTIONBench & Pipe Combination Vise
    • THROAT DEPTH INCHES3-3/4
    • WIDTH INCHES10
    • HEIGHT INCHES14
    • JAW WIDTH INCHES6-1/2
    • WEIGHT LBS49
    • COLOR FINISHBlue
    • LENGTH INCHES22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Yost vise

Your review: An excellent product.....I've purchased 2 for my customers and they are extremely happy with quality of this product...made in the USA

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed