Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 6-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base
See all 73 items in product family

Yost 6-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base

Item #: WBB529744

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $569.00
Product Information
Customer Review
Product Q&A
Yost 6-1/2" Tradesman Combination Pipe & Bench Vise - Swivel Base

Made In the USA. Similar to the heavy duty combination pipe & bench vise but equipped with wider jaws, 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • TYPETradesman
    • MANUFACTURERS PART NUMBER10065
    • JAW OPENING INCHES6-1/2
    • WIDTH INCHES8-1/2
    • WEIGHT LBS75
    • BRANDYost Vises
    • THROAT DEPTH5-1/2"
    • CONSTRUCTIONHigh Strength Ductile Iron
    • COLOR FINISHBlue
    • HEIGHT INCHES13-1/2
    • LENGTH INCHES19
    • PIPE CAPACITY1/8" - 3-1/2"
    • DESCRIPTIONBench & Pipe Combination Vise
    • TYPE OF BASESwivel
    • SIZE6-1/2"
    • JAW WIDTH6-1/2"
    • BASE TYPE360° Swivel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:21