Yost 6" All Steel Utility Workshop Vise
See all 41 items in product family

Yost 6" All Steel Utility Workshop Vise

Item #: WBB529750

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Yost 6" All Steel Utility Workshop Vise

ALL Steel utility vises are light duty combination pipe & bench vises that are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the Acme threaded main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws, interlocking swivel base with 360 degree motion equipped with two (2) lockdowns, a large reinforced anvil, and a no pinch main screw handle.

Product Specifications

    • JAW OPENING INCHES6
    • HEIGHT INCHES9
    • SIZE INCHES6
    • BRANDYost Vises
    • COLOR FINISHBlack
    • LENGTH INCHES18
    • PIPE JAW CAPACITY INCHES1/4 - 2
    • MANUFACTURERS PART NUMBER10906
    • DESCRIPTIONBench & Pipe Combination Vise
    • BASE TYPE360° Swivel
    • WEIGHT LBS36
    • CONSTRUCTIONCast Steel
    • JAW WIDTH INCHES6
    • WIDTH INCHES9
    • THROAT DEPTH INCHES3
    • TYPEUtility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed