Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 6" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Yost 6" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Item #: WBB529738

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1211.00
Product Information
Product Q&A
Yost 6" Heavy Duty Combination Pipe & Bench Vise - Stationary Base

Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Stationary base, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • HEIGHT INCHES18
    • WIDTH INCHES12
    • THROAT DEPTH10"
    • CONSTRUCTIONHigh Strength Ductile Iron
    • DESCRIPTIONBench & Pipe Combination Vise
    • JAW OPENING INCHES7-1/2
    • BRANDYost Vises
    • PIPE CAPACITY1/4" - 6"
    • LENGTH INCHES26
    • TYPE OF BASEStationary
    • WEIGHT LBS165
    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER10134
    • SIZE7-1/2"
    • JAW WIDTH6"
    • TYPEHeavy Duty
    • BASE TYPEStationary