Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 6" Heavy Duty Combination Pipe & Bench Vise - Swivel Base
See all 42 items in product family

Yost 6" Heavy Duty Combination Pipe & Bench Vise - Swivel Base

Item #: WBB529741

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,375.00
Product Information
Customer Review
Product Q&A
Yost 6" Heavy Duty Combination Pipe & Bench Vise - Swivel Base

Made In the USA. Meets Federal Specifications GGG-V-410, Type IV. 60,000 PSI tensile ductile iron cast bar & back, Large pounding anvil surface, Replaceable Hardened Steel Pipe Jaws, Self-adjusting pipe jaws designed to grip pipe securely, Pipe jaw design helps prevent pipe marring, crushing or bending, Pipe jaws are recessed to allow for machinist's vise use, Deep throat for extra working room, Interlocking Swivel Base With 360 Degree Motion equipped with two (2) Lockdowns, No Pinch Main Screw Handle, Replaceable Hardened Steel Serrated Jaws, Continuous Rolled Thread on Main Screw.

Product Specifications

    • DESCRIPTIONBench & Pipe Combination Vise
    • BASE TYPE360° Swivel
    • SIZE INCHES7-1/2
    • JAW OPENING INCHES7-1/2
    • WIDTH INCHES12
    • HEIGHT INCHES18
    • JAW WIDTH INCHES6
    • WEIGHT LBS165
    • COLOR FINISHBlue
    • LENGTH INCHES26
    • TYPE OF BASESwivel
    • THROAT DEPTH INCHES10
    • MANUFACTURERS PART NUMBER10034
    • CONSTRUCTIONHigh Strength Ductile Iron
    • BRANDYost Vises
    • TYPEHeavy Duty
    • PIPE JAW CAPACITY INCHES1/4 - 6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!