Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 6" High Visibility All Steel Utility Workshop Vise
See all 42 items in product family

Yost 6" High Visibility All Steel Utility Workshop Vise

Item #: WBB529751

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.95
Product Information
Customer Review
Product Q&A
Yost 6" High Visibility All Steel Utility Workshop Vise

High Visibility Vises conform to OSHA Specification # 1910.144 - Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the continuous rolled main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.

Product Specifications

    • JAW OPENING INCHES6
    • HEIGHT INCHES9
    • SIZE INCHES6
    • BRANDYost Vises
    • COLOR FINISHYellow
    • LENGTH INCHES18
    • PIPE JAW CAPACITY INCHES1/4 - 2
    • MANUFACTURERS PART NUMBER1406
    • DESCRIPTIONBench & Pipe Combination Vise
    • BASE TYPE360° Swivel
    • WEIGHT LBS36
    • CONSTRUCTIONCast Steel
    • JAW WIDTH INCHES6
    • WIDTH INCHES9
    • THROAT DEPTH INCHES3
    • TYPEHigh Visibility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed