Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 8" All Steel Utility Workshop Vise
See all 73 items in product family

Yost 8" All Steel Utility Workshop Vise

Item #: WBB529752

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $203.95
Product Information
Customer Review
Product Q&A
Yost 8" All Steel Utility Workshop Vise

ALL Steel utility vises are light duty combination pipe & bench vises that are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the Acme threaded main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws, interlocking swivel base with 360 degree motion equipped with two (2) lockdowns, a large reinforced anvil, and a no pinch main screw handle.

Product Specifications

    • TYPEUtility
    • BRANDYost Vises
    • HEIGHT INCHES10
    • LENGTH INCHES22
    • CONSTRUCTIONCast Steel
    • JAW OPENING INCHES8
    • DESCRIPTIONBench & Pipe Combination Vise
    • PIPE CAPACITY1/4" - 2-1/4"
    • JAW WIDTH8"
    • SIZE8"
    • MANUFACTURERS PART NUMBER10908
    • WIDTH INCHES10
    • COLOR FINISHBlack
    • BASE TYPE360° Swivel
    • THROAT DEPTH3-1/2"
    • WEIGHT LBS48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:66