Yost Heavy Duty Ductile Iron Woodworker's Vise
See all 73 items in product family

Yost Heavy Duty Ductile Iron Woodworker's Vise

Item #: WBB529766

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $188.95
Product Information
Customer Review
Product Q&A
Yost Heavy Duty Ductile Iron Woodworker's Vise

Yost's heavy-duty ductile iron woodworker's vises fitting benches up to 3" thick are ideally suited for professional woodworkers, unequaled in quality and stood the test of time since Yost's establishment in 1908. Ductile iron castings with black enamel finish are equipped with a solid steel dog in the front jaw, when used in conjunction with a bench stop, allows oversize work to be held securely on the bench top. Machined, toed-in jaws and solid steel guide-bars provide a solid grip, while steel no-pinch handle provide adequate clamping pressure. The front and back jaws are pre-drilled to allow for optional wood facings. Installation template and mounting hardware is included with the Yost's Model 7 WW-DI vise.

Product Specifications

    • DESCRIPTIONBench & Pipe Combination Vise
    • CONSTRUCTIONDuctile Iron
    • BRANDYost Vises
    • TYPEIron & Woodworkers'
    • BASE TYPE360° Swivel
    • JAW WIDTH7"
    • SIZE4"
    • THROAT DEPTH9"
    • MANUFACTURERS PART NUMBER10017
    • WEIGHT LBS32
    • HEIGHT INCHES8
    • WIDTH INCHES12
    • PIPE CAPACITY1/8" - 4-1/2"
    • COLOR FINISHBlack
    • LENGTH INCHES20
    • JAW OPENING INCHES4
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
54.163.112.69:64