Yost Mechanic's Vise
See all 73 items in product family

Yost Mechanic's Vise

Item #: WBB529756

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $218.95
Product Information
Customer Review
Product Q&A
Yost Mechanic's Vise

Made of cast iron and steel for long lasting durability. Furnished with 30,000 PSI gray iron castings and reinforced bar support, enclosed, lubricated, continuous rolled thread main screw design, replaceable hardened steel machinist's (top) jaws, replaceable hardened steel pipe jaws that are set back allow for machinist's vise use and no-pinch main screw handle. Large anvil work surface, 360° interlocking swivel base with two lockdowns. Swivel base equipped with (4) 5/8"diameter mounting holes. Color is Blue. Jaw opening is 3-3/4". Throat depth is 5-1/4". Overall dimensions are 16" L x 10" W x 11" H.

Product Specifications

    • PIPE CAPACITY1/4" - 2-1/2"
    • BRANDYost Vises
    • WEIGHT LBS53
    • JAW OPENING INCHES3-3/4
    • DESCRIPTIONBench & Pipe Combination Vise
    • MANUFACTURERS PART NUMBER11650
    • WIDTH INCHES10
    • SIZE3-3/4"
    • JAW WIDTH5"
    • BASE TYPE360° Swivel
    • TYPEMechanics'
    • HEIGHT INCHES11
    • LENGTH INCHES16
    • COLOR FINISHBlue
    • THROAT DEPTH5-1/4"
    • CONSTRUCTIONCast Iron / Steel
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
54.159.238.28:68