Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 455 5-1/2" Apprentice Series Utility Bench Vise
See all 42 items in product family

Yost 455 5-1/2" Apprentice Series Utility Bench Vise

Item #: WBB817556

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $103.95
Product Information
Customer Review
Product Q&A
Yost 455 5-1/2" Apprentice Series Utility Bench Vise

The Yost Apprentice Bench Vise is designed to fit the needs of a general clamping needs. Built in pipe jaws allow this vise to securely clamp pipes and other circular stock. The blue powder coat finish will help keep this vise looking professional for years to come.

Product Specifications

    • HEIGHT INCHES7
    • JAW WIDTH INCHES5-1/2
    • WEIGHT LBS35
    • COLOR FINISHBlue
    • TYPE OF BASESwivel
    • THROAT DEPTH INCHES3-1/4
    • MANUFACTURERS PART NUMBER455
    • CONSTRUCTIONGray Cast Iron With Steel U Channel
    • SIZE INCHES5
    • JAW OPENING INCHES5
    • WIDTH INCHES9
    • BRANDYost
    • BASE TYPE360° Swivel
    • TYPEApprentice
    • PIPE JAW CAPACITY INCHES1/8 - 2-1/2
    • DESCRIPTIONBench & Pipe Combination Vise
    • LENGTH INCHES14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:44