Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 460 6" Apprentice Series Utility Bench Vise
See all 74 items in product family

Yost 460 6" Apprentice Series Utility Bench Vise

Item #: WBB817554

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Customer Review
Product Q&A
Yost 460 6" Apprentice Series Utility Bench Vise

The Yost Apprentice Bench Vise is designed to fit the needs of a general clamping needs. Built in pipe jaws allow this vise to securely clamp pipes and other circular stock. The blue powder coat finish will help keep this vise looking professional for years to come.

Product Specifications

    • TYPE OF BASESwivel
    • TYPEApprentice
    • BASE TYPE360° Swivel
    • THROAT DEPTH4-3/8"
    • JAW WIDTH6"
    • SIZE6"
    • COLOR FINISHBlue
    • LENGTH INCHES17
    • BRANDYost Vises
    • JAW OPENING INCHES6
    • WEIGHT LBS66
    • WIDTH INCHES11
    • PIPE CAPACITY1/8" - 3"
    • HEIGHT INCHES11
    • CONSTRUCTIONGray Cast Iron With Steel U Channel
    • MANUFACTURERS PART NUMBER460
    • DESCRIPTIONBench & Pipe Combination Vise

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed