Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yost 680 8" Mechanics Vise
See all 75 items in product family

Yost 680 8" Mechanics Vise

Item #: WBB817560

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $350.95
Product Information
Product Q&A
Yost 680 8" Mechanics Vise

Furnished with 30,000 PSI gray iron castings and reinforced bar support, enclosed, lubricated, continuous rolled thread main screw design, replaceable hardened steel machinist's (top) jaws, replaceable hardened steel pipe jaws that are set back to allow for machinist's vise use and a no-pinch main screw handle. A large anvil work surface, 360° interlocking swivel base with two lockdowns. Professional appearance ideally suited for mechanics. Swivel base equipped with (4) 5/8"diameter mounting holes.

Product Specifications

    • SIZE8-1/4"
    • WIDTH INCHES10
    • BASE TYPE360° Swivel
    • TYPEMechanics'
    • THROAT DEPTH4-3/4"
    • DESCRIPTIONBench & Pipe Combination Vise
    • HEIGHT INCHES12
    • BRANDYost Vises
    • TYPE OF BASESwivel
    • WEIGHT LBS90
    • CONSTRUCTIONGray Cast Iron With Tubular Steel Bar
    • JAW OPENING INCHES8-1/4
    • PIPE CAPACITY1/2" - 3-1/2"
    • LENGTH INCHES20
    • MANUFACTURERS PART NUMBER680
    • COLOR FINISHBlue
    • JAW WIDTH8"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.