Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 63238 Model 1335 3" Jaw Width 2-3/4" Opening 1-7/8" Depth Continuous Nut Drill Press Vise
See all 37 items in product family

Wilton 63238 Model 1335 3" Jaw Width 2-3/4" Opening 1-7/8" Depth Continuous Nut Drill Press Vise

Item #: WBB503876

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($159.90)

List Price: $130.00 Save up to 38%
Price: $79.95
Product Information
Customer Review
Product Q&A
Wilton 1335 Drill Press Vise Continuous Nut 2-3/4" Jaw Opening

  • Made from high grade cast iron
  • Ground vise bed for smooth, consistent jaw movement
  • Hardened top V-groove jaws
  • Rugged design and large workload capacity
Documents

Documents are in PDF format

Product Specifications

    • OVERALL HEIGHT3 1/5
    • MODEL NUMBER1335
    • SIZE2-3/4"
    • HEIGHT INCHES3.2
    • TYPE OF BASEStationary
    • TYPE OF NUTContinuous
    • BRANDWilton
    • JAW DEPTH1 7/8
    • LENGTH INCHES8.5
    • MANUFACTURERS PART NUMBER63238
    • THROAT DEPTH1-7/8"
    • DESCRIPTIONDrill Press Vise
    • BASE TYPEStationary
    • JAW WIDTH INCHES3 "
    • WIDTH INCHES5.1
    • MAX. OPENING CAPACITY
    • NET WEIGHT5.9
    • TYPEContinuous Nut
    • JAW WIDTH3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!