Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tip For 1/32" Metal (Welding) Or 1/8" Copper Tubing (Brazing) - Pkg Qty 2
See all 39 items in product family

Tip For 1/32" Metal (Welding) Or 1/8" Copper Tubing (Brazing) - Pkg Qty 2

Item #: WBB213759

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.95 each

Sold in packages of 2

Price: $49.90
Product Information
Customer Review
Product Q&A
Welding & Brazing Tip for 1/32" Metal or 1/8" Copper Tubing

The popular Type17 tips come complete with elbow, mixer and nut. Use with Acetylene, Propane, MAP//ProTM (Propylene) & Natural Gas. Tighten hand tight. Welding Metal Thickness: 1/32". Brazing Copper Tubing: 1/8". Replacement elbow: Type17E-000. Replacement mixer and nut: UM17-000. Type17 tips have O-Ring seals, (X26R & X25R) so tighten the tip nut firmly hand tight. Do not over-tighten.

Product Specifications

    • LENGTH INCHES4-3/4
    • WIDTH INCHES1-1/8
    • HEIGHT INCHES11/16
    • COLOR FINISHCopper
    • APPLICATION1/32" Metal or 1/8" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTIONWelding & Brazing Tip
    • MANUFACTURERS PART NUMBERTYPE17-000
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed