Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25' Oxyacetylene Twin Hose - 9/16" (B) Connection
See all 11 items in product family

25' Oxyacetylene Twin Hose - 9/16" (B) Connection

Item #: WBB213791

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 48.95
Product Information
Customer Review
Product Q&A
25' Oxyacetylene Twin Hose - 9/16" Connection

Uniweld flexible Oxyacetylene Twin Hoses are color coded, have 8-sided crimp ferrules and are capable of withstanding high working pressures for reliability and long work life. Length: 25', 3/16" I.D., "B"(9/16"-18) connections, Maximum working pressure: 200 PSI.

Product Specifications

    • LENGTH INCHES300
    • LENGTH FEET25
    • COLOR FINISHRed
    • BRANDUniweld®
    • DESCRIPTIONOxyacetylene Twin Hose
    • MANUFACTURERS PART NUMBERH33B
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.48
    • CONNECTION SIZE INCHES9/16
    • DIAMETER INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed