Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tip For 5/64" Metal (Welding) Or 1" Copper Tubing (Brazing) - Pkg Qty 3
See all 39 items in product family

Tip For 5/64" Metal (Welding) Or 1" Copper Tubing (Brazing) - Pkg Qty 3

Item #: WBB213796

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.50 each

Sold in packages of 3

Price: $58.50
Product Information
Customer Review
Product Q&A
Welding and Brazing Tip for 5/64" Metal or 1" Copper Tubing

Micro 6000 tips heat up to 5600ยบ F providing pinpoint brazing accuracy. Now it is possible to work efficiently in tight areas and get even heat quickly in tough-to-reach areas. The 3" Welding Tip provides pinpoint, concentrated heat in tight spaces. For brazing 1" copper tubing and 5/64" thick metal. Fits Uniweld's 71, WH250 and WH550 welding handles.

Product Specifications

    • LENGTH INCHES3
    • WIDTH INCHES0.6875
    • HEIGHT INCHES11/16
    • COLOR FINISHCopper
    • APPLICATION5/64" Metal or 1" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTIONWelding & Brazing Tip
    • MANUFACTURERS PART NUMBERMTW-2
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:62