Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50' Oxyacetylene Twin Hose - 3/8" (A) Connection
See all 11 items in product family

50' Oxyacetylene Twin Hose - 3/8" (A) Connection

Item #: WBB213792

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
50' Oxyacetylene Twin Hose - 3/8" Connection

Uniweld flexible Oxyacetylene Twin Hoses are color coded, have 8-sided crimp ferrules and are capable of withstanding high working pressures for reliability and long work life. Length: 50', 3/16" I.D., "A"(3/8"-24) connections, Maximum working pressure: 200 PSI.

Product Specifications

    • LENGTH INCHES600
    • LENGTH FEET50
    • COLOR FINISHRed
    • BRANDUniweld®
    • DESCRIPTIONOxyacetylene Twin Hose
    • MANUFACTURERS PART NUMBERH34A
    • PACKAGE QUANTITY1
    • WEIGHT LBS6.36
    • DIAMETER INCHES7/8
    • CONNECTION SIZE INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!