Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
17 Flame Cap'N Hook Tip for Brazing Size 17, 3" Copper Tubing
See all 39 items in product family

17 Flame Cap'N Hook Tip for Brazing Size 17, 3" Copper Tubing

Item #: WBB213765

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 73.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
17 Flame Hook Tip for 3" Copper Tubing

The patented Uniweld tip with concentrated heat up to 5600º F. The 40º flame angle flows onto copper tubing and away from sensitive areas, thus minimizing the chances of burning adjacent components. You get 100% wraparound for even heat distribution. This 11" stainless steel tip brazes copper tubing up to 3". Fits Uniweld's 71, WH250 and WH550 welding handles.

Product Specifications

    • LENGTH INCHES12-1/4
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES11/16
    • COLOR FINISHStainless Steel
    • APPLICATION3" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTION17 Flame Hook Tip
    • MANUFACTURERS PART NUMBERMTF-17
    • PACKAGE QUANTITY1
    • SIZE17
    • WEIGHT LBS0.40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!