Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
90° Cutting Attachment
See all 2 items in product family

90° Cutting Attachment

Item #: WBB213757

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
90° Cutting Attachment

The CA100 A-style Cutting Attachment is designed so that the oxygen and fuel gas mix in the cutting tip for top performance and safety. Forged brass head angle: 90°. Length: 7". Weight: 10.8 oz. Cutting capacity: 2". Use with CT100 tips. This style cutting attachment fits either the Uniweld 71, 250 or WH550 welding handle.

Product Specifications

    • LENGTH INCHES8-3/8
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES1-1/2
    • COLOR FINISHBrass
    • APPLICATION--
    • BRANDUniweld®
    • DESCRIPTION90° Cutting Attachment
    • MANUFACTURERS PART NUMBERCA100
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.82

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed