Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acetylene Twister2 Tip End, Soft Solder Up To 1" Or Silver Solder Up To 1/2" - Pkg Qty 2
See all 39 items in product family

Acetylene Twister2 Tip End, Soft Solder Up To 1" Or Silver Solder Up To 1/2" - Pkg Qty 2

Item #: WBB213769

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 2

Price: $53.90
Product Information
Customer Review
Product Q&A
Acetylene Torch Tip End for 1" Soft Solder or 1/2" Silver Solder

The New Twister2 self-igniting swirl combustion torch tips combine easy start electric ignition with the popular Twister swirl combustion technology to produce a faster igniting and more efficient torch tip. Use with acetylene. For T2A-3 Twister2 Tip.

Product Specifications

    • LENGTH INCHES1-1/8
    • COLOR FINISHBrass
    • APPLICATION1" Soft Solder or 1/2" Silver Solder
    • BRANDUniweld®
    • DESCRIPTIONAcetylene Torch Tip End
    • MANUFACTURERS PART NUMBERT2A-3TE
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.06
    • DIAMETER INCHES9/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:27