Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acetylene Twister2 Tip, Soft Solder up to 3" or Silver Solder up to 1 5/8"
See all 39 items in product family

Acetylene Twister2 Tip, Soft Solder up to 3" or Silver Solder up to 1 5/8"

Item #: WBB213766

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Acetylene Torch Tip for 3" Soft Solder or 1-5/8" Silver Solder

The New Twister2 self-igniting swirl combustion torch tips combine easy start electric ignition with the popular Twister swirl combustion technology to produce a faster igniting and more efficient torch tip. Use with acetylene. Copper Tubing Capacity: Soft Solder, 1-1/4" to 3"; Silver Solder, 7/8" to 1-5/8".

Product Specifications

    • LENGTH INCHES6-7/8
    • WIDTH INCHES5/8
    • HEIGHT INCHES2-3/8
    • COLOR FINISHBrass
    • APPLICATION3" Soft Solder or 1-5/8" Silver Solder
    • BRANDUniweld®
    • DESCRIPTIONAcetylene Torch Tip
    • MANUFACTURERS PART NUMBERT2A-12
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed