Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air/Acetylene Thruster Tip, Quick Connect (1 1/8" - 4")
See all 39 items in product family

Air/Acetylene Thruster Tip, Quick Connect (1 1/8" - 4")

Item #: WBB213752

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Air/Acetylene Thruster Tip, Quick Connect (1 1/8" - 4")

The air/acetylene injection Thruster Tip produces a quiet, concentrated flame that is completely adjustable. Excellent for plumbing or repair work in very tight work areas. Quick Connect, fits TH7 Uniweld Quick Connect Handle. Copper Tubing Capacity: Soft Solder: 1-1/8" to 4"; Silver Solder: 7/8" to 3". Note: ATQ4 tip must be used with a 40 cu.ft. or larger cylinder and regulator delivery pressure set at 15 PSIG.

Product Specifications

    • LENGTH INCHES8
    • COLOR FINISHBrass
    • APPLICATION4" Soft Solder or 3" Silver Solder
    • BRANDUniweld®
    • DESCRIPTIONAcetylene Thruster Tip
    • MANUFACTURERS PART NUMBERATQ4
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.40
    • DIAMETER INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!