Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air/Acetylene Twister Tip Quick Connect (1" - 2")
See all 39 items in product family

Air/Acetylene Twister Tip Quick Connect (1" - 2")

Item #: WBB213749

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Air/Acetylene Twister Tip Quick Connect (1" - 2")

Our popular air/fuel Twister® tips let you work with a stable, high energy efficient flame, even in windy conditions. The Twister® helical blade technology maximizes the BTU's and speeds up the heat transfer. The Quick Connect Tip features a stainless steel flame tube and fits the Uniweld TH6 Quick Connect Handle. Copper Tubing Capacity: Soft Solder: 1" to 2"; Silver Solder: 1/2" to 1".

Product Specifications

    • LENGTH INCHES5-1/2
    • COLOR FINISHStainless Steel
    • APPLICATION2" Soft Solder or 1" Silver Solder
    • BRANDUniweld®
    • DESCRIPTIONAcetylene Combustion Tip
    • MANUFACTURERS PART NUMBERA-8
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.20
    • DIAMETER INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.219.254:68