Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Centurion Acetylene Regulator "MC" Tank, (2) Gauge, A-Connect
See all 5 items in product family

Centurion Acetylene Regulator "MC" Tank, (2) Gauge, A-Connect

Item #: WBB213802

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 81.95
Product Information
Customer Review
Product Q&A
Centurion Acetylenle Regulator "MC" Tank, (2) Gauge, A-Connect

The economical, lightweight Centurion regulators feature rugged forged brass bodies, 1-1/2" gauges and protective rubber gauge boots.

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES4-3/4
    • COLOR FINISHBrass / Black
    • BRANDUniweld®
    • DESCRIPTIONCenturion Acetylene Regulator MC Tank, A-Connect
    • MANUFACTURERS PART NUMBERRMC100
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed