Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flame Barrier - 12" X 12" - Pkg Qty 2
See all 18 items in product family

Flame Barrier - 12" X 12" - Pkg Qty 2

Item #: WBB213691

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 2

Price: $49.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Flame Barrier - 12" x 12"

A fire resistant material (12" X 12") that provides a protective barrier between flammable surfaces and open flames when soldering and brazing. Prevents costly fire damage to surfaces such as wood, wiring, sheetrock, insulation, paint and other surfaces. Flame barrier will maintain its structural integrity up to 2700° F with a melting temperature of 3200° F.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • HEIGHT INCHES1/2
    • COLOR FINISHWhite
    • APPLICATION--
    • BRANDUniweld®
    • DESCRIPTIONFlame Barrier - 12" x 12"
    • MANUFACTURERS PART NUMBERFB12
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed