Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexible Twin Heating Tip For Brazing 1" Copper Tubing - Pkg Qty 2
See all 39 items in product family

Flexible Twin Heating Tip For Brazing 1" Copper Tubing - Pkg Qty 2

Item #: WBB213784

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$35.95 each

Sold in packages of 2

Price: $71.90
Product Information
Customer Review
Product Q&A
Flexible Twin Heating Tip for 1" Copper Tubing

Micro 6000 tips heat up to 5600ยบ F providing pinpoint brazing accuracy. Now it is possible to work efficiently in tight areas and get even heat quickly in tough-to-reach areas. The 4" Twin Tip has adjustable tip ends for maximum control. For brazing 1" copper tubing. Fits Uniweld's 71, WH250 and WH550 welding handles.

Product Specifications

    • LENGTH INCHES4-1/8
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES11/16
    • COLOR FINISHCopper
    • APPLICATION1" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTIONFlexible Twin Heating Tip
    • MANUFACTURERS PART NUMBERMTT
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:46