Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,087 Items)
Sub Category
Welding Accessories (228)
Remove
Nitrogen/CO2 Carrying Stand - 55 cu. ft.
Remove

      Items
Nitrogen/CO2 Carrying Stand - 55 cu. ft. Nitrogen/CO2 Carrying Stand - 55 cu. ft.


Nitrogen/CO2 Carrying Stand - 55 cu. ft.
Nitrogen/CO2 Carrying Stand - 55 cu. ft.
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB213820
FREE Shipping within the contiguous US
Price: $76.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Nitrogen/co2 Carrying Stand - 55 cu. ft.

This Metal Carrying Stand is for use with (1) 55 cu.ft. Nitrogen Tank. The rugged Uniweld line of cylinder trucks and carrying stands offers convenience, portability and organization. All blue enameled steel models feature fitted handle grips and hose holders. Includes: wheels and second handle grip.

Product Specifications
LENGTH INCHES 11
WIDTH INCHES 19
HEIGHT INCHES 31
COLOR FINISH Blue
APPLICATION 55 Cu. Ft. Nitrogen Tank
BRAND Uniweld®
DESCRIPTION Metal Truck
MANUFACTURERS PART NUMBER 517
PACKAGE QUANTITY 1
WEIGHT LBS 8.15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3M™ High Performance Welding Drape, 57" x 80", 1 per case, 60980039717

3M™ High Performance Welding Drape, 57" x 80", 1 per case, 60980039717

From $224.95
More Info
Add to Cart
Wl745 Welding Defect Detctor - Penetrant & Developer - 7 Oz.

Wl745 Welding Defect Detctor - Penetrant & Developer - 7 Oz.

From $7.10
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)