Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nitrogen/Co2 Truck - 20 Cu. Ft. - Pkg Qty 2
See all 7 items in product family

Nitrogen/Co2 Truck - 20 Cu. Ft. - Pkg Qty 2

Item #: WBB213818

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$45.95 each

Sold in packages of 2

Price: $91.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Nitrogen/co2 Truck - 20 cu. ft.

This Metal Carrying Stand is for use with (1) 20 cu.ft. Nitrogen Tank or (1) 5 lb. CO2 Tank. The rugged Uniweld line of cylinder trucks and carrying stands offers convenience, portability and organization. All blue enameled steel models feature fitted handle grips and hose holders. Includes: utility tray.

Product Specifications

    • LENGTH INCHES8-1/2
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES22-3/8
    • COLOR FINISHBlue
    • APPLICATION20 Cu. Ft. Nitrogen Tank / 5 lb. CO2 Tank
    • BRANDUniweld®
    • DESCRIPTIONMetal Stand
    • MANUFACTURERS PART NUMBER515
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.83

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed