Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nitrogen Cylinder - 40 Cu. Ft. (Empty)
See all 7 items in product family

Nitrogen Cylinder - 40 Cu. Ft. (Empty)

Item #: WBB213811

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Nitrogen Cylinder - 40 Cu. Ft.

Approximate Capacity: 40 cu.ft. Height with Valves: 22.5". Valve Cap included. Outside diameter: 7". Weight: 32 Lbs. CGA connection: 580. Tanks shipped empty. Meets specification: DOT3AA2015.

Product Specifications

    • HEIGHT INCHES22-1/2
    • CAPACITY CUBIC FEET40
    • COLOR FINISHBlack
    • BRANDUniweld®
    • DESCRIPTIONNitrogen Tank (Empty)
    • MANUFACTURERS PART NUMBERN40
    • PACKAGE QUANTITY1
    • WEIGHT LBS25.40
    • DIAMETER INCHES7.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

how much is a refill

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:26