Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxyacetylene Cutting Tip, Cuts Up To 1/4" - Pkg Qty 3
See all 39 items in product family

Oxyacetylene Cutting Tip, Cuts Up To 1/4" - Pkg Qty 3

Item #: WBB213777

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.00 each

Sold in packages of 3

Price: $45.00
Product Information
Customer Review
Product Q&A
Oxyacetylene Cutting Tip for 1/4" Cutting

V-style, one-piece general purpose cutting tip. For rusted and painted surfaces. Cut metal thickness: 1/4". Cut oxy drill size: 67. Cutting oxygen: 20/25 PSIG, SCFH: 30/35. Acetylene PSIG: 5, SCHF: 6. Cut speed, Inches per minute: 27/30. Kerf Width: .05. Use with CA550 Cutting Attachment. Packaged on display card.

Product Specifications

    • LENGTH INCHES2-1/4
    • COLOR FINISHBrass
    • APPLICATION1/4" Cutting
    • BRANDUniweld®
    • DESCRIPTIONOxyacetylene Cutting Tip
    • MANUFACTURERS PART NUMBER5-101-00D
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.10
    • DIAMETER INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.133:46