Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rosebud Heating Tip for Brazing 1/2" to 6" Copper Tubing
See all 39 items in product family

Rosebud Heating Tip for Brazing 1/2" to 6" Copper Tubing

Item #: WBB213782

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Rosebud Heating Tip for 1/2" to 6" Copper Tubing

Rosebuds are your best choice for brazing, soldering and heating. Overall length: 7". Brazing copper tubing: 1/2" - 6". Replacement mixer and nut: UM17-5. Fits 71 and WH550 welding handles.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES1-5/8
    • HEIGHT INCHES11/16
    • COLOR FINISHCopper
    • APPLICATION1/2" to 6" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTIONRosebud Heating Tip
    • MANUFACTURERS PART NUMBERTYPE17-30
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!