Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Set of Torch Flashback Arrestors - 9/16" (B) Fitting
See all 18 items in product family

Set of Torch Flashback Arrestors - 9/16" (B) Fitting

Item #: WBB213681

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 80.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Set of Torch Flashback Arrestors - 9/16" Fitting

Play It Safe. 9/16" - 18 "B" Fitting - Flashback arrestors quench backfire and flasback at the torch or regulator. Uniweld's flashback arrestors also have built-in check valve to prevent reverse flow of gases. They are color coded: Green (Oxygen), Red (Fuel Gas).

Product Specifications

    • COLOR FINISHBrass
    • APPLICATION--
    • BRANDUniweld®
    • DESCRIPTIONSet of Torch Flashback Arrestors - 9/16"
    • MANUFACTURERS PART NUMBERTFAB
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed