Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tuning Fork Heating Tip for Heat Pump Reversing Valve  (7/8" Copper Tubing)
See all 39 items in product family

Tuning Fork Heating Tip for Heat Pump Reversing Valve (7/8" Copper Tubing)

Item #: WBB213797

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $73.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Tuning Fork Heating Tip for 7/8" Copper Tubing

The Tuning Fork tip allows you to heat up all the fittings of a heat pump reversing valve at once for easy removal of the defective valve. Now you can remove and install the valve without altering the original copper tube fittings. Micro 6000 tips heat up to 5600ยบ F providing pinpoint brazing accuracy. Now it is possible to work efficiently in tight areas and get even heat quickly in tough-to-reach areas. Overall length: 8". Copper tubing: 7/8". Replacement mixer and nut: UM17-5.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES11/16
    • COLOR FINISHCopper
    • APPLICATION7/8" Copper Tubing
    • BRANDUniweld®
    • DESCRIPTIONTuning Fork Heating Tip
    • MANUFACTURERS PART NUMBERTYPE17TFT
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.223.197:27