Wl738 Stainless Steel Coating - 12 Oz. - Pkg Qty 12
See all 3 items in product family

Wl738 Stainless Steel Coating - 12 Oz. - Pkg Qty 12

Item #: WBB52844

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.10 each

Sold in packages of 12

Price: $61.20
Product Information
Customer Review
Product Q&A
Wl738 Stainless Steel Coating

Wl738 Stainless Steel Coating is formulated with 100% type 316L stainless steel pigment for maximum corrosion resistance on stainless steel, copper and other metals. Dries quickly to a satin sheen, hardens overnight and cures to optimum strength in several days.

Product Specifications

    • BRANDSprayon
    • DESCRIPTIONWelder's Stainless Steel Protective Coating
    • MANUFACTURERS PART NUMBERs00738000
    • PACKAGE QUANTITY12
    • SIZE16 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:64