Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uniweld KQ37 - Air/Acetylene Soft Flame Kit (Quick Connect) - RB Regulator & TH6 Handle
See all 21 items in product family

Uniweld KQ37 - Air/Acetylene Soft Flame Kit (Quick Connect) - RB Regulator & TH6 Handle

Item #: WBB213732

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld KQ37 - Air/Acetylene Soft Flame Kit (Quick Connect) - RB Regulator & TH6 Handle

The air/acetylene Soft Flame has always been the "Old Reliable" flametool for plumbers, producing a precise 2700° F target heat. An excellent tool for soldering copper tubing. Kits include an H12-12.5 Ft. Acetylene Hose and W05 Tank Key. Regulators fitted with protective rubber gauge boots

Product Specifications

    • COLOR FINISHBrass
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKQ37
    • INCLUDED HANDLETH6 (Rear Control Valve)
    • INCLUDED REGULATORRB
    • APPLICATION (SOFT SOLDER)1/2"
    • KIT TYPESoft Flame
    • APPLICATION (SILVER SOLDER)3/8"
    • INCLUDED CARRYING STAND-
    • INCLUDED TANK-
    • CONNECTION TYPEQuick Connect
    • INCLUDED TIPASQ23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!