Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uniweld 89600 - Air/Acetylene Twister® Kit (Quick Connect) - RB Regulator & TH6 Handle
See all 21 items in product family

Uniweld 89600 - Air/Acetylene Twister® Kit (Quick Connect) - RB Regulator & TH6 Handle

Item #: WBB213716

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld 89600 - Air/Acetylene Twister® Kit (Quick Connect) - RB Regulator & TH6 Handle

The Uniweld® air/fuel Twister® tips let you work with a stable, high energy efficient flame, even in windy conditions. The Twister® helical blade technology maximizes the BTU's and speeds up the heat transfer. Kits include an H12-12.5 Ft. Acetylene Hose and W05 Tank Key

Product Specifications

    • COLOR FINISHBrass
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBER89600
    • APPLICATION (SOFT SOLDER)3"
    • CONNECTION TYPEQuick Connect
    • INCLUDED REGULATORRB
    • INCLUDED HANDLETH6 (Rear Control Valve)
    • KIT TYPETwister®
    • APPLICATION (SILVER SOLDER)1-5/8"
    • INCLUDED TANK-
    • INCLUDED CARRYING STAND-
    • INCLUDED TIPA-3, A-11 Twister®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:27