Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,087 Items)
Sub Category
Air/Acetylene Kits (22)
Remove
MC-Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips)
Remove

      Items
MC-Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips) MC-Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips)


MC-Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips)
MC-Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips)
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB213727
FREE Shipping within the contiguous US
Price: $156.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MC-Air/Acetylene Thruster Kit - Quick Connect (ATQ2, ATQ3 Thruster Tips)

The air/acetylene Thruster¨ kit comes with adjustable flame tips and a fuel conserving Thruster¨ handle. Excellent for plumbing or repair work in very tight work areas.

Kit includes: Two Quick Connect Thruster¨ tips - "RMC" Acetylene Regulator fitted with protective rubber gauge boots - TH7 Quick Connect Handle with fuel-conserving pilot valve - 12.5' Acetylene Hose - Tank Key with chain. Display boxed.

Product Specifications
COLOR FINISH Brass
APPLICATION 1" Soft Solder or 7/8" Silver Solder
BRAND Uniweld®
DESCRIPTION Thruster Kit w/ RMC Regulator & ATQ2/ATQ3 Tips
MANUFACTURERS PART NUMBER KTAQ23MC
PACKAGE QUANTITY 1
WEIGHT LBS 3.90


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


MC-Air/Acetylene Twister2 Kit (T2A-5 Twister2 Tip)

MC-Air/Acetylene Twister2 Kit (T2A-5 Twister2 Tip)

FREE Shipping
From $158.95
More Info
Add to Cart
MC-Air/Acetylene Twister2 Kit w/ Carrying Stand & Tank

MC-Air/Acetylene Twister2 Kit w/ Carrying Stand & Tank

FREE Shipping
From $246.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)