Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uniweld KQ38 - Air/Acetylene Soft Flame Kit (Quick Connect) - RMC Regulator & TH6 Handle
See all 21 items in product family

Uniweld KQ38 - Air/Acetylene Soft Flame Kit (Quick Connect) - RMC Regulator & TH6 Handle

Item #: WBB213733

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Uniweld KQ38 - Air/Acetylene Soft Flame Kit (Quick Connect) - RMC Regulator & TH6 Handle

The air/acetylene Soft Flame has always been the "Old Reliable" flametool for plumbers, producing a precise 2700° F target heat. An excellent tool for soldering copper tubing. Kits include an H12-12.5 Ft. Acetylene Hose and W05 Tank Key. Regulators fitted with protective rubber gauge boots

Product Specifications

    • COLOR FINISHBrass
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKQ38
    • APPLICATION (SILVER SOLDER)3/8"
    • INCLUDED TIPASQ23
    • INCLUDED TANK-
    • INCLUDED CARRYING STAND-
    • APPLICATION (SOFT SOLDER)1/2"
    • INCLUDED REGULATORRMC
    • KIT TYPESoft Flame
    • INCLUDED HANDLETH6 (Rear Control Valve)
    • CONNECTION TYPEQuick Connect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!