Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dynaflux HTR-30 - Chemical Heat Tint Remover
See all 3 items in product family

Dynaflux HTR-30 - Chemical Heat Tint Remover

Item #: WBB301644

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $38.86 Save up to 18%
Price: $31.95
Product Information
Customer Review
Product Q&A
Dynaflux HTR-30 - Chemical Heat Tint Remover - 16 oz.
  • Effective in chemically removing heat tint and metal discoloration cause by high temperatures within the weld zone on stainless steel
Documents

Documents are in PDF format

Product Specifications

    • BRANDDynaflux
    • SIZE16 oz.
    • TYPEChemical Heat Tint Remover

Customers Who Viewed This Also Viewed