Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Stick/Arc Gouging (62)
Remove
DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50
Remove

      Items
DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50 DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50


DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50
DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB301885
List Price $65.00    Save 3%
Price: $62.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DC Plain Gouging Electrodes, ARCAIR 2106-3003, BOX of 50

Made of carbon with copper coating for heat resistance and long lasting durability. Arc produced by electrodes releases high pressure gas stream from fast burning of material in the coating. Gas stream removes molten metal. Copper coated electrodes highly resistant to breakage, heat and oxidation. Diameter is 3/8 in.. Length is 12 in..

Product Specifications
LENGTH 12 in
BRAND ARCAIR
PACKAGE QUANTITY 50 ea/box, price per box
TYPE Electrode Rod
WEIGHT 0.08 lb
FOR MODEL DC
DIAMETER INCHES 3/8 in
PROCESS Gouging


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DC Copperclad Flat Electrodes, ARCAIR 3503-3003

DC Copperclad Flat Electrodes, ARCAIR 3503-3003

From $3.42
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)