Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Stick/Arc Gouging (62)
Remove
Sea Dragon™ Cutting Rods, ARCAIR 4207-5005
Remove

      Items
Sea Dragon™ Cutting Rods, ARCAIR 4207-5005 Sea Dragon™ Cutting Rods, ARCAIR 4207-5005


Sea Dragon™ Cutting Rods, ARCAIR 4207-5005
Sea Dragon™ Cutting Rods, ARCAIR 4207-5005
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB302207
Price: $6.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

AR 42-075-005 UW ELECTRODES4207-5005
Product Specifications
LENGTH 18 in
COLOR FINISH Orange
BRAND ARCAIR
TYPE Electrode Rod
WEIGHT 19.23 lb
PROCESS Underwater Arc Cutting/Gouging
DIAMETER INCHES 3/8 in


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DC Copperclad Flat Electrodes, ARCAIR 3503-3003

DC Copperclad Flat Electrodes, ARCAIR 3503-3003

From $3.42
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)