Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Welding


(5,088 Items)
Sub Category
Stick/Arc Gouging (62)
Remove
StickWeld 140™ 140 AMP Stick Welder
Remove

      Items
StickWeld 140™ 140 AMP Stick Welder StickWeld 140™ 140 AMP Stick Welder


StickWeld 140™ 140 AMP Stick Welder
StickWeld 140™ 140 AMP Stick Welder
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB548604
FREE Shipping within the contiguous US
Price: $229.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Longevity® StickWeld 140™ 140 AMP Stick Welder

StickWeldTM Series 140AMP Ultra Portable Arc/Stick/MMA Welder is one of the lightest arc welders on the market at this time weighing in at only 13lbs! This DC stick welder comes with everything that you will need to operate this machine except for welding rods and a power supply. This machine is powered By a high speed cooling fan that will keep this welding machine running longer and cooler than any other ARC welder machine out there on the market. This machine is the ultimate in portability! StickWeld comes with its own suitcase, making traveling from job site to job site simple and easy.

Includes:
  • Main Unit
  • Stick Holder
  • Earth Clamp
  • Power Plug 30amp 3 prong
  • Mask shield
  • Brush/Chipping Hammer
  • Carrying Case
Product Specifications
LENGTH INCHES 11
WIDTH INCHES 5
HEIGHT INCHES 8
COLOR FINISH Black / Red
BRAND Longevity®
DESCRIPTION Stick Welder
MANUFACTURERS PART NUMBER StickWeld 140™
VOLTAGE 110/220
WEIGHT LBS 13
MATERIAL THICKNESS --
AMPS 140
ELECTRODE CAPACITY --
APPROVALS CE, ISO9001, CSA
HERTS 50/60
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


DC Copperclad Flat Electrodes, ARCAIR 3503-3003

DC Copperclad Flat Electrodes, ARCAIR 3503-3003

From $3.42
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)