Electrode Holder & Cable Kits
Brand
Length
Height
Type
Price
Related Products
From technical training to industrial fabrication, Lincoln Electric® is introducing an all-new industrial 300 Amp, Do-Everything Power Wave. Packed with all of the performance and leading-edge technology you expect from a Power Wave system, now completely revamped to take the industrial "all-in-one" class of welders to the next level. Features: Best-in-Class Performance - Industry's only true 300 Amp, 100% Duty Cycle, All- Process Machine All-Process Versatility - SMAW, GTAW, GMAW, FCAW, CAG processes, with high-frequency and AC capabilities as well as access to advanced processes ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
The Forney Easy Weld™ 140 MP is a 3-in-1 machine. Lightweight and extremely easy to use, it is a single-phase inverter machine. Applications include do-it-yourself, maintenance and repair, metal fabrication, hobbyist and metal artist. Specifications: Dimensions: 19.31" x 14.19" x 11.61" Weight: 24.81 lbs. Multi-Process Welder: MIG/DC TIG/Stick welder (TIG torch not included) Portable Infinite voltage and wire feed speed control Plate thickness range: Up to 1/4" No gas required Uses gasless wire .030"/.035" Up to 1/8" stick electrode 120-volt input power Duty cycle: Stick 30% @ 80A, ...
The Vantage® 322 is a versatile welder/generator offering up to 400 amps of welding output and 11 kW of auxiliary power. Featuring a compact design and multi-process welding capabilities, the machine allows operators to handle a wide range of tasks from stick or wire welding to powering jobsite tools. Designed with dependability in mind, the Vantage 322 has field-proven toughness to maintain uptime. The Vantage 322 provides excellent value, which makes the ideal choice for construction teams, pipe rig owners, and rental fleet managers. Purchase one of these machines today! Features: ...
The Metal Man Arc 80T is a DC-only inverter stick welder with an exceptionally smooth stick welding performance in an extremely small package. It is intended for use for welding steel, stainless steel, cast iron, and hard Surfacing, using electrodes from 1/16 inch to 3/32 inch. He Arc 80T is super portable allowing the operator the flexibility to use This welder for Mobile and outdoor applications. This unit is equipped with a cooling fan and thermal overload protection. Quick connect weld cable connections make set-up and tear down quick and easy. Features: Plug into Household Power 120V ...