Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flashback Arrestor Sets, WESTERN ENTERPRISES FA-10
See all 3 items in product family

Flashback Arrestor Sets, WESTERN ENTERPRISES FA-10

Item #: WBB300765

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.14 Save up to 24%
Qty Price
1 $51.95 ea.
2+ $48.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
FLASH ARRESTOR
  • Color-coded for gas service to provide added safety
  • Internal check valves designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
  • Torch and regulator models provide downstream and upstream protection
  • 10" maximum cutting capacity
  • For stopping flashbacks by preventing ignition of mixed gases and to protect equipment such as hoses, regulators, and cylinders

Product Specifications

    • BRANDWestern Enterprises
    • SIZEB-Size
    • STYLETorch
    • TYPEFlashback Arrestor
    • WEIGHT3.98 lb
    • GAS TYPEOxygen/Fuel Gas
    • THREAD9/16 in - 18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!