Soldering Irons & Tips
Availability
Special Price
Brand
Length
Type
Height
Capacity
Color
Price
Related Products
The Weller® WPA2 Pyropen Piezo Butane gas soldering iron is a self igniting soldering iron with solder and hot blow functions. The tool has a rapid heat up time and one filling of Butane gas lasts up to 3 hours. It's ideal for soldering on the go and helps to complete soldering tasks anywhere, without the need for a mains supply or an obstructing cable. It is temperature adjustable between 250°C to 500°C when used as a soldering iron and up to 650°C when used as a hot air blower. Due to its piezo igniter the Weller® Pyropen can be conveniently turned on without the need of ...
Features: Intelligent Ultra soldering iron 150 W, 24 V Military Standard (MIL-SPEC) For very big components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RTU MS solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
Features: Intelligent hybrid soldering iron 120 W, 24 V For small and large components (High Mass) with high energy demand Allrounder for WX stations Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor Visual process control through LED signal function Interchangeable XT soldering tips at low cost prices Power Response heating technology with improved sensor position Fast reaction time
Features: Intelligent Micro soldering iron 40 W, 12 V Military Standard For very small components with high energy demand For WX station Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor RT solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
Features: Intelligent soldering Iron 65 W, 24 V For small and medium components with average energy demand For fine solder jobs with WX stations Parameter memory such as standby temperatures, automatic switch-off time Reduces total costs of ownership due to motion sensor Visual process control through LED signal function Interchangeable XNT soldering tips at low cost prices Power Response heating technology with improved sensor position Fast reaction time