Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heat Shrink Kit w/ STO6MP Tip & TH9 Handle (1" O.D. Flame Shield)
See all 8 items in product family

Heat Shrink Kit w/ STO6MP Tip & TH9 Handle (1" O.D. Flame Shield)

Item #: WBB213734

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $118.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
LP-Heat Shrink Kit,ST06MP & 6 Ft. Hose

These kits feature specifically designed tips for heat shrink tubing in the telecommunications field. You'll achieve a soft, wraparound flame that spreads the heat quickly and evenly without overheating. The air and fuel gas mix produces a bright yellow, highly visible flame. Use with either Propane or MAP//ProTM (Propylene) gas without having to change the orifice.

Kit includes: RP3A Regulator, ST06MP Screw Connect Heat Shrink Tip, TH9 Front Valve Screw connect Handle, 6' LP Gas Single Hose with Hose Springs, "A" connection, 1" O.D. Flame Shield. Disposable cylinder not included.

Product Specifications

    • COLOR FINISHBlack
    • APPLICATIONHeat Shrink Tubing
    • BRANDUniweld®
    • DESCRIPTIONHeat Shrink Kit w/ 1" O.D. Flame Shield
    • MANUFACTURERS PART NUMBERKCA110
    • PACKAGE QUANTITY1
    • WEIGHT LBS3.50

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Heat Shrink Kit

Your review: We purchased this kit to cure the problems of a tank mounted flame tip because when the tank mounted tip was turned upside down, the flame would quit. This unit cures that problem. We heat shrink splices on underground wiring and constantly work with the flame pointing down. It has alarge spread flame instead of a pencil flame.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed